Check Availability
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size .040 M6 Cu, PK10

  • Item # 45F832
  • Mfr. Model # 140-0242
Contact Tip, Wire Size .040 M6 Cu, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45F832
Mfr. Model # 140-0242
UNSPSC #23171535
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) .040 M6 Cu
For MIG Guns Binzel(R)
For Use With Binzel(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms