Check Availability
  • MIG Consumables
  • AMERICAN TORCH TIP 

    Contact Tip, Wire Size 5/32in., PK5

  • Item # 40HY52
  • Mfr. Model # S10125-5/32
Contact Tip, Wire Size 5/32in., PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40HY52
Mfr. Model # S10125-5/32
UNSPSC #23171535
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Contact Tip
Wire Size (In.) 5/32
Material Copper
Size 1-7/8
For MIG Guns Lincoln(R)
Bore Dia. (In.) 11/64
Bore (mm) 4.0
Style Lincoln
Type Submerged Arc
For Use With Lincoln(R) Style
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In