Check Availability
  • AMERICAN STANDARD 

    Washout Wall Urinal, 0.125 to 1.0 Gallons per Flush, 26-1/8"H x 18-7/8"W, White

  • Item # 45NC87
  • Mfr. Model # 6590001EC.020
  • (1)
Washout Wall Urinal, 0.125 to 1.0 Gallons per Flush, 26-1/8"H x 18-7/8"W, White
Qty
  • Web Price
    $338.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-consumption with a powerful flushing action for efficient cleaning, this AMERICAN STANDARD Washbrook™ FloWise® urinal features washout flush action and extended sides for privacy.

• Flushing rim
• Flush valve sold separately
Show More Close
 

Technical Specifications

Item # 45NC87
Mfr. Model # 6590001EC.020
UNSPSC #30181506
Catalog Page 2747
Shipping Weight 73.0 lbs
Country of Origin China *
Item Urinal
Type Washout
Mounting Style Wall
Connection (In.) 3/4
Material of Construction Vitreous China
Color/Finish White
Height (In.) 26-1/8
Width (In.) 18-7/8
Depth (In.) 14-1/8
Gallons per Flush 0.125 to 1.0
Cartridges Required No
Standards ASME A112.19.2-2008/CSA B45.1-08, ANSI A117.1
Includes Ultra High Efficiency, Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Mold and Mildew, Wall Hanger, Strainer and Outlet
Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.