Check Availability
  • AMERICAN STANDARD 

    Washout Floor Urinal, 0.5 to 1.0 Gallons per Flush, 38-1/4"H x 18"W, White

  • Item # 448N88
  • Mfr. Model # 6400001.020
Washout Floor Urinal, 0.5 to 1.0 Gallons per Flush, 38-1/4"H x 18"W, White
Qty
  • Web Price
    $492.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N88
Mfr. Model # 6400001.020
UNSPSC #30181506
Shipping Weight 112.0 lbs
Country of Origin China *
Item Urinal
Type Washout
Mounting Style Floor
Connection (In.) 3/4
Material of Construction Vitreous China
Color/Finish White
Height (In.) 38-1/4
Width (In.) 18
Depth (In.) 15
Gallons per Flush 0.5 to 1.0
Flushing Method Flushometer
Flush Handle Sensor with Manual Override
Tank/Flushometer Mfr. Model Number Not Included
Cartridges Required No
Collection Stallbrook(TM)
Standards ASME A112.19.2, ANSI A117.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.