Check Availability
  • AMERICAN STANDARD 

    Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush

  • Item # 20HK98
  • Mfr. Model # 3353101.020
  • (1)
Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush Toilet Bowl,Wall,Elongated,15 In H Toilet Bowl,Wall,Elongated,15 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powerful, low-flow, direct-fed siphon jet-action flush for more efficient cleaning and helps conserve water. Features more powerful flushing performance at lower flush volume and an increased static weight load capacity. The EverClean® antimicrobial surface inhibits the growth of mold, mildew, and odor causing bacteria. Seat and flushometer sold separately. 10" or 12" rough-in.
Show More Close
 

Technical Specifications

Item # 20HK98
Mfr. Model # 3353101.020
UNSPSC #30181511
Catalog Page 2749
Shipping Weight 66.0 lbs
Country of Origin Mexico *
Item Toilet Bowl
Mounting Style Wall
Bowl Shape Elongated
Gallons per Flush 1.1 to 1.6
Water Surface Area 10" x 12"
Bowl Height 13-1/8"
Bowl Width 14"
Bowl Depth 26"
For Use With Tank Type Back Spud Flushometer
Collection Afwall(R) Millennium(TM) FloWise(R)
For Use With Mfr. Model Number 6065222.007, 6067222.007, 6068222.007, 6065322.007, 6067322.007, 6068322.007, 6065262.007, 6067262.007, 6068262.007, 6065362.007, 6067362.007, 6068362.007
Bolt to Seat Front 18-7/16"
Rim Height 15"
Trapway Dia. 2-1/8"
Spud Connection Size 1-1/2"
Material Vitreous China with EverClean(R)
Color White
Standards ASME A112.19.2-2008/CSA B45.1-08, ADA, ANSI A117.1
Manufacturers Warranty Length Limited 1 yr.
Features Siphon Jet, MaP Score of 1,000 Grams, Condensation Channel, Concealed Trapway & Static Weight Load of 1,000 lbs.(not recommended for bariatric use) & Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew
Includes 1-1/2" Inlet Spud, Bolt Caps
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms