Check Availability
  • AMERICAN STANDARD 

    Satin Nickel Shower Trim Kit

  • Item # 448N33
  • Mfr. Model # T075507.295
Satin Nickel Shower Trim Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N33
Mfr. Model # T075507.295
UNSPSC #40141702
Shipping Weight 2.2 lbs
Country of Origin Mexico *
Item Shower Trim Kit
Material of Construction Metal, Plastic
Finish Satin Nickel
Includes Showerhead
Green Environmental Attribute Showerhead Flow Rate 2.0 gpm or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.