Check Availability
  • AMERICAN STANDARD 

    Metal Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

  • Item # 448N24
  • Mfr. Model # 7074501.002
Metal Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N24
Mfr. Model # 7074501.002
UNSPSC #40141702
Shipping Weight 3.7 lbs
Country of Origin Mexico *
Item Kitchen Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Flow Rate 1.50 gpm
Number of Holes 4
Mounting Hole Center to Center 8"
Body Material Metal
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 1/2" NPSM
Spout Length 8-1/2"
Valve Type Ceramic Disc
Finish Chrome
Height 6"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. M964005-0070A
Includes Side Spray
Manufacturers Warranty Length Lifetime Limited
Standards ASME A112.18.1, ANSI A117.1, CSA B125.1, NSF 61/Section 9, NSF 372
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms