Check Availability
  • AMERICAN STANDARD 

    Madera FloWise® One Piece Toilet, 1.1 Gallons per Flush, White

  • Item # 38UP36
  • Mfr. Model # 2854111.020
Madera  FloWise® One Piece Toilet, 1.1 Gallons per Flush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UP36
Mfr. Model # 2854111.020
UNSPSC #30181505
Shipping Weight 66.5 lbs
Country of Origin Mexico *
Item Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.1
Color White
Water Surface Area 10" x 12"
Collection Madera(TM) FloWise(R)
Height 16-1/2"
Width 14"
Depth 27-1/4"
Rim Height 16-1/2"
Flush Handle Oscillating Handle
Flush Valve Type Exposed Manual
Trapway Dia. 2-1/8"
Features Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Self-Cleaning Brass Piston with Integral Wiper Spring Prevents Clogging and Reduces Maintenance, Piston Valve Remains Closed and Does Not Need to Be Reset After Loss of Water Pressure, Non-Hold Open Handle Provides Automatic Shut Off After Every Flush, Positive Seal Ensures Leak Free Performance, Chloramine Resistant EPDM Seals, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed
With Seat/Without Seat Without Seat
Bolt to Seat Front 18-1/2"
Material Vitreous China with EverClean(R)
Includes Inlet Spud, Manual Flush Valve
Manufacturers Warranty Length 5 yr.
Standards ASME A112.19.2-2008/CSA B45.1-08, ADA, ANSI A117.1, ASSE 1037
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms