Check Availability
  • AMERICAN STANDARD 

    Madera FloWise® One Piece Toilet, 1.28 Gallons per Flush, White

  • Item # 38UP35
  • Mfr. Model # 2854128.020
Madera  FloWise® One Piece Toilet, 1.28 Gallons per Flush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UP35
Mfr. Model # 2854128.020
UNSPSC #30181505
Shipping Weight 66.5 lbs
Country of Origin Not Available *
Item Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Color White
Water Surface Area 10" x 12"
Collection Madera(TM) FloWise(R)
Height 16-1/2"
Width 14"
Depth 27-1/4"
Rim Height 16-1/2"
Flush Handle Oscillating Handle
Flush Valve Type Exposed Manual
Trapway Dia. 2-1/8"
Features Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Self-Cleaning Brass Piston with Integral Wiper Spring Prevents Clogging and Reduces Maintenance, Piston Valve Remains Closed and Does Not Need to Be Reset After Loss of Water Pressure, Non-Hold Open Handle Provides Automatic Shut Off After Every Flush, Positive Seal Ensures Leak Free Performance, Chloramine Resistant EPDM Seals, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed
With Seat/Without Seat Without Seat
Bolt to Seat Front 18-1/2"
Material Vitreous China with EverClean(R)
Includes Inlet Spud, Manual Flush Valve
Manufacturers Warranty Length 5 yr.
Standards ASME A112.19.2-2008/CSA B45.1-08, ADA, ANSI A117.1, ASSE 1037
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CO and OR.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms