Check Availability
  • AMERICAN STANDARD 

    Chrome Tub and Shower Trim

  • Item # 448N32
  • Mfr. Model # T075508.002
Chrome Tub and Shower Trim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N32
Mfr. Model # T075508.002
UNSPSC #40141703
Shipping Weight 3.24 lbs
Country of Origin Mexico *
Item Tub and Shower Trim
Material of Construction Metal, Plastic
Finish Chrome
Includes Showerhead, Tub Spout
Green Environmental Attribute Showerhead Flow Rate 2.0 gpm or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.