Check Availability
  • AMERICAN STANDARD 

    Champion® PRO 1.6 gpf Toilet Tank, Left Hand Trip Lever, White

  • Item # 49JM47
  • Mfr. Model # 4225A064.020
Champion® PRO  1.6 gpf Toilet Tank, Left Hand Trip Lever, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JM47
Mfr. Model # 4225A064.020
UNSPSC #30181515
Shipping Weight 25.4 lbs
Country of Origin Mexico *
Item Toilet Tank
Flushing Method Gravity Fed
Gallons per Flush 1.6
With Liner/Without Liner Without Liner
Material Vitreous China with EverClean(R)
Color White
Height 14"
Width 19"
Depth 9"
Collection Champion(R) PRO(TM)
Flush Handle Left Hand Trip Lever
Tank Connection Speed Connect(R)
Flush Valve Type 4" Piston-Action Accelerator(TM)
For Use With Mfr. Model Number 3195A101.020, 3195B101.020, 3195C101.020
Features Metal Trip Lever, Metal Shank Fill Valve, Tank Cover Locking Device
Standards ASME A112.19.2 2008/CSA B45.1 08
Manufacturers Warranty Length 10 yr.
Includes Coupling Components, Tank Cover, EZ-Install Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.