Check Availability
  • AMERICAN STANDARD 

    Champion® PRO 1.2 gpf Toilet Tank, Left Hand Trip Lever, White

  • Item # 49JM45
  • Mfr. Model # 4225A154.020
Champion® PRO  1.2 gpf Toilet Tank, Left Hand Trip Lever, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JM45
Mfr. Model # 4225A154.020
UNSPSC #30181515
Shipping Weight 25.4 lbs
Country of Origin Mexico *
Item Toilet Tank
Flushing Method Gravity Fed
Gallons per Flush 1.2
With Liner/Without Liner With Liner
Material Vitreous China with EverClean(R)
Color White
Height 14"
Width 19"
Depth 9"
Collection Champion(R) PRO(TM)
Flush Handle Left Hand Trip Lever
Tank Connection Speed Connect(R)
Flush Valve Type 4" Piston-Action Accelerator(TM)
For Use With Mfr. Model Number 3195C101.020, 211CA105.020, 211CA104.020, 3195B101.020, 211BA105.020, 211BA104.020, 3195A101.020, 211AA105.020, 211AA104.020
Features Metal Trip Lever, Metal Shank Fill Valve
Standards ASME A112.19.2 2008/CSA B45.1 08, EPA Water Sense
Manufacturers Warranty Length 10 yr.
Includes Coupling Components, Tank Cover, EZ-Install Tools
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.