Check Availability
  • AMERICAN STANDARD 

    Cast Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

  • Item # 448N18
  • Mfr. Model # 7074010.002
Cast Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N18
Mfr. Model # 7074010.002
UNSPSC #40141702
Shipping Weight 3.22 lbs
Country of Origin Mexico *
Item Kitchen Faucet
Faucet Operation Manual
Number of Handles 1
Faucet Handle Type Lever
Flow Rate 1.50 gpm
Number of Holes 3
Mounting Hole Center to Center 8"
Body Material Cast Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 1/2" NPSM
Spout Length 8-1/2"
Valve Type Ceramic Disc
Finish Chrome
Height 6-1/2"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. M951483-0070A
Manufacturers Warranty Length Lifetime Limited
Standards ASME A112.18.1, ANSI A117.1, CSA B125.1, NSF 61/Section 9, NSF 372
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms