Check Availability
  • AMERICAN STANDARD 

    6.5 gpf Single Flush Sink Manual Flush Valve, 1" IPS Inlet Size, 24" Rough-In

  • Item # 448N87
  • Mfr. Model # 6047117.020
6.5 gpf Single Flush Sink Manual Flush Valve, 1" IPS Inlet Size, 24" Rough-In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448N87
Mfr. Model # 6047117.020
UNSPSC #40141609
Shipping Weight 8.1 lbs
Country of Origin China *
Item Manual Flush Valve
Fixture Type Sink
Flush Mode Single Flush
Gallons per Flush 6.5
Inlet Size 1" IPS
Spud Coupling 1-1/2"
Rough-In 24"
Valve Design Piston
Standards ASSE 1037, ANSI/ASME A112.19.2
Pressure Range 25 to 80 psi
Finish Polished Chrome
Handle Type Non-Hold Open Oscillating
Manufacturers Warranty Length 5 yr.
Fixture Connection Top Spud
Basic Power Source Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms