Check Availability
  • AMERICAN STANDARD 

    1.28 gpf Single Flush Toilet Manual Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In

  • Item # 448N85
  • Mfr. Model # 6047SM121.002
1.28 gpf Single Flush Toilet Manual Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 448N85
Mfr. Model # 6047SM121.002
UNSPSC #40141609
Shipping Weight 9.7 lbs
Country of Origin China *
Item Manual Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 1.28
Inlet Size 1" IPS
Spud Coupling 1-1/2"
Rough-In 11-1/2"
Valve Design Piston
Standards ASSE 1037, ANSI/ASME A112.19.2
Pressure Range 25 to 80 psi
Finish Polished Chrome
Includes Side Mount Operator
Manufacturers Warranty Length 5 yr.
Fixture Connection Top Spud
Basic Power Source Manual
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms