Check Availability
  • AMERICAN RED CROSS 

    LED Hands Free Light, Plastic, Maximum Lumens Output: 27, Red, 2.25"

  • Item # 45CY03
  • Mfr. Model # ARCCR100R
LED Hands Free Light, Plastic, Maximum Lumens Output: 27, Red, 2.25"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CY03
Mfr. Model # ARCCR100R
UNSPSC #39111516
Shipping Weight 0.39 lbs
Country of Origin China *
Item Hands Free Light
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable Yes
Lumens 27
Lumens Range 0 to 49
Maximum Lumens Output 27
Run Time on High Setting 4 hr.
Body Color Red
Flashlight Body Material Plastic
Body Dia. 1.25" x 6"
Length 2.25"
Mounting Type Clip On
Special Light Output Mode No Special Light Output
Batteries Included No
Battery Burn Time 4 hr.
Number of Batteries 1
Beam Distance 12m
Lamp Life 1000 hr.
Lens Material Polycarbonate
Standards CE
Switch Type Push Button
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.