Check Availability
  • AMERICAN RED CROSS 

    First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 5 People Served Per Kit

  • Item # 40JJ14
  • Mfr. Model # FAE-6017GR
First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 5 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restock the most commonly used items and keep essential first aid information at hand. The 40-page Emergency First Aid Guide features American Red Cross recommended responses to most emergency situations.
Show More Close
 

Technical Specifications

Item # 40JJ14
Mfr. Model # FAE-6017GR
UNSPSC #42172001
Shipping Weight 1.2 lbs
Country of Origin USA *
Item First Aid Kit Refill
First Aid Kit Type Refill
First Aid Kit Primary Application General Purpose
Number of People Served 1-10
Unitized No
People Served Per Kit 5
Case Material Cardboard
First Aid Kit Mounting Type No Mounting
Height 7"
Width 5-1/4"
Depth 1/8"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 9
Number of Shelves 1
Color Brown
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type Not ANSI Compliant
Includes (1) First Aid Guide, (5) Adhesive Plastic Bandages 3/4" x 3", (2) Alcohol Cleansing Pads, (1) Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms