Check Availability
  • FIRST AID ONLY 

    Fabric Strip Bandages, 3" x 1", Blue

  • Item # 6XNA9
  • Mfr. Model # FAE-3010
  • (4)
Fabric Strip Bandages, 3" x 1", Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each visible blue bandage contains a metal strip for automatic detection in food processing facilities. Bandages helps keep wounds sterile and protected without restricting finger and hand movement.
Show More Close
 

Technical Specifications

Item # 6XNA9
Mfr. Model # FAE-3010
UNSPSC #42311505
Catalog Page 1833
Shipping Weight 0.05 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Blue
Bandage Material Fabric
Length 3"
Width 1"
Metal Detectable Yes
Water Resistant/Waterproof None
Bandages Included 25
Latex Content Latex Free
Package Type Box
For Use With 1001-RC-0103-GR, 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90613-GR, 90608-GR,90613-GR, 90578-GR
Includes (25) 1 x 3"Adhesive Bandages
Standards ANSI Z308.1-2015
Item Adhesive Bandages
* This product's country of origin is subject to change

Welcome Sign In