Check Availability
  • AMERICAN RED CROSS 

    Fabric Strip Bandages, 3" x 1", Beige

  • Item # 3WHP9
  • Mfr. Model # FAE-3001
Fabric Strip Bandages, 3" x 1", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SmartTab ezRefill™ Bulk First Aid Kits
Clearly labeled compartments and refill tabs make cabinet easy to use and restock.
• ANSI/ISEA Z308.1-2009 Compliant
Show More Close
 

Technical Specifications

Item # 3WHP9
Mfr. Model # FAE-3001
UNSPSC #42311505
Catalog Page 1831
Shipping Weight 0.08 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 1"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 25
Latex Content Latex Free
Package Type Box
For Use With 1001-RC-0103-GR, 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90613-GR, 90608-GR,90613-GR, 90578-GR
Includes (25) 1 x 3"Adhesive Bandages
Standards ANSI Z308.1-2015
Item Adhesive Bandages
* This product's country of origin is subject to change

Welcome Sign In