Check Availability
  • AMERICAN RED CROSS 

    Castile Soap Towelettes, Wipes, Box, Wrapped Packets

  • Item # 3WHR8
  • Mfr. Model # FAE-4004
Castile Soap Towelettes, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SmartTab ezRefill™ Bulk First Aid Kits
Clearly labeled compartments and refill tabs make cabinet easy to use and restock.
• ANSI/ISEA Z308.1-2009 Compliant
Show More Close
 

Technical Specifications

Item # 3WHR8
Mfr. Model # FAE-4004
UNSPSC #53131616
Catalog Page 1833
Shipping Weight 0.1 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Castile Soap Towelettes
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 10
Formula Coconut Oil Based
Includes (10) Castile Soap Towelettes
Standards ANSI/ISEA Z308.1-2009
Item Castile Soap Towelettes
* This product's country of origin is subject to change

Alternate Search Terms