Check Availability
  • AMERICAN RED CROSS 

    BZK Wipe, Wipes, Box, Wrapped Packets

  • Item # 3WHR7
  • Mfr. Model # FAE-4002
  • (5)
BZK Wipe, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SmartTab ezRefill™ Bulk First Aid Kits
Clearly labeled compartments and refill tabs make cabinet easy to use and restock.
• ANSI/ISEA Z308.1-2009 Compliant
Show More Close
 

Technical Specifications

Item # 3WHR7
Mfr. Model # FAE-4002
UNSPSC #51102710
Catalog Page 1831
Shipping Weight 0.08 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care BZK Wipe
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 10
Formula 0.13% Benzalkonium Chloride
Includes (10) Antiseptic Wipes
Standards ANSI Z308.1-2015
Item BZK Wipe
* This product's country of origin is subject to change

Alternate Search Terms