Check Availability
  • AMERICAN RED CROSS 

    Alcohol Pads, Wipes, Box, Wrapped Packets

  • Item # 3WHR6
  • Mfr. Model # FAE-4001
Alcohol Pads, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SmartTab ezRefill™ Bulk First Aid Kits
Clearly labeled compartments and refill tabs make cabinet easy to use and restock.
• ANSI/ISEA Z308.1-2009 Compliant
Show More Close
 

Technical Specifications

Item # 3WHR6
Mfr. Model # FAE-4001
UNSPSC #51102710
Catalog Page 1831
Shipping Weight 0.06 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Alcohol Pads
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 20
Formula 70% Isopropyl Alcohol
Includes (20) Alcohol Wipes
Standards ANSI Z308.1-2015
Item Alcohol Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms