Check Availability
  • AMERICAN PANEL 

    Gasket, 38 7/16 in. x 77 21/32 in.

  • Item # 40ZL86
  • Mfr. Model # 9A1050
Gasket, 38 7/16 in. x 77 21/32 in.
Qty
  • Web Price
    $82.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ZL86
Mfr. Model # 9A1050
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Gasket, 38-7/16" x 77-21/32"
For Use With Mfr. Model Number FW3677
Fits Brand American Panel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.

Alternate Search Terms