Check Availability
  • AMERICAN LOCK 

    Red Lockout Padlock, Alike Key Type, Master Keyed: No, Aluminum Body Material, PK 12

  • Item # 9CEF6
  • Mfr. Model # A1106KARED SETOF12
Red Lockout Padlock, Alike Key Type, Master Keyed: No, Aluminum Body Material, PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

American LockĀ® aluminum Safety Padlock offers security and a high-visibility color. The anodized finish is suitable for safety lockout-tagout in food processing facilities, and is corrosion-resistant for tough environments including washdown conditions. The chrome-plated boron alloy shackle offers superior cut resistance. The padlock's 5-pin tumbler has a rekeyable cylinder.
Show More Close
 

Technical Specifications

Item # 9CEF6
Mfr. Model # A1106KARED SETOF12
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 4.17 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Body Height 1-7/8"
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 5
Padlock Body Shape Rectangular
Features Additional packs will operate on different keys
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms