Check Availability
  • AMERICAN LOCK 

    Red Lockout Padlock, Alike Key Type, Steel Body Material, 3 PK

  • Item # 8NDA8
  • Mfr. Model # A1106KAS3RED
Red Lockout Padlock, Alike Key Type, Steel Body Material, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lockout padlock has an anodized finish, and a corrosion-resistant 1-1/2" thick aluminum body. The boron alloy shackle makes padlocks ideal for food service facilities and washdown applications.
Show More Close
 

Technical Specifications

Item # 8NDA8
Mfr. Model # A1106KAS3RED
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Steel
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Body Height 1-7/8"
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 5
Padlock Body Shape Rectangular
Features Additional packs will operate on different keys
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In