Check Availability
  • AMERICAN LOCK 

    Red Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 6MCN0
  • Mfr. Model # A1105KAS12RED
Red Lockout Padlock, Alike Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

American LockĀ® aluminum Safety Padlock offers security and a high-visibility color. The anodized finish is suitable for safety lockout-tagout in food processing facilities, and is corrosion-resistant for tough environments including washdown conditions. The chrome-plated boron alloy shackle offers superior cut resistance. The padlock's 5-pin tumbler has a rekeyable cylinder.
Show More Close
 

Technical Specifications

Item # 6MCN0
Mfr. Model # A1105KAS12RED
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 4.58 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Height 1-7/8"
Body Finish Anodized
Body Color Red
Shackle Type Open
Number of Keys 2
Number of Pins 5
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms