Check Availability
  • AMERICAN LOCK 

    Red Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 1TDB6
  • Mfr. Model # A1106RED
Red Lockout Padlock, Different Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lockout padlock has an anodized finish, and a corrosion-resistant 1-1/2" thick aluminum body. The boron alloy shackle makes padlocks ideal for food service facilities and washdown applications.
Show More Close
 

Technical Specifications

Item # 1TDB6
Mfr. Model # A1106RED
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Standards OSHA 1910.147
Body Height 1-7/8"
Body Finish Anodized
Body Color Red
Shackle Type Open
Number of Pins 5
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms