Check Availability
  • AMERICAN LOCK 

    Key Blank, Steel, Circular, 7 Pins, PK25

  • Item # 38W816
  • Mfr. Model # AKTBOX
Key Blank, Steel, Circular, 7 Pins, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38W816
Mfr. Model # AKTBOX
UNSPSC #46171505
Shipping Weight 0.62 lbs
Country of Origin China *
Item Key Blank
Type Tubular
Material Steel
Lock Manufacturer American Lock
Keyway Type Circular
Number of Pins 7
Package Quantity 25
* This product's country of origin is subject to change

Welcome Sign In