Check Availability
  • AMERICAN LOCK 

    Brown Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 9DRY6
  • Mfr. Model # A1106KABRN SETOF18
Brown Lockout Padlock, Alike Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 9DRY6
Mfr. Model # A1106KABRN SETOF18
UNSPSC #46171501
Shipping Weight 9.0 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Chrome Plated Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Body Height 1-7/8"
Body Color Brown
Shackle Type Open
Number of Keys 2
Number of Pins 5
Padlock Body Shape Rectangular
Features Additional packs will operate on different keys
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms