Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Standard Keyed Cam Lock Key # 15546, For Door Thickness (In.): 13/16, Bright Nickel

  • Item # 1JAA6
  • Mfr. Model # A8118RKA
Alike-Keyed Standard Keyed Cam Lock Key # 15546, For Door Thickness (In.): 13/16, Bright Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-security lock has a hardened antidrill steel security pin and a 7-pin tumbler that offers more than 50,000 key changes. Includes 2 keys, 90° and 180° stop plates, one 1-1/8" flat cam, one 1/8" offset x 1-1/8" offset mounting hardware. Meets Nation Automatic Merchandising Association standards for use on vending machines.
Show More Close
 

Technical Specifications

Item # 1JAA6
Mfr. Model # A8118RKA
UNSPSC #46171513
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number 15546
For Door Thickness (In.) 13/16
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 1-1/8
Finish Bright Nickel
Weather Resistant No
Cam Width (In.) 5/8
Cam Length (In.) 1-1/8
Offset (In.) 1/8
Head Dia. (In.) 15/16
Includes Removable Flat Cam, Reversible Offset Cams
Unlock Turn Direction Left
Unlocking Radius (Deg.) 90 or 180
Number of Pins 7
Standards NAMA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms