Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Standard Keyed Cam Lock Key # C346A, For Door Thickness (In.): 3/8, Bright Nickel

  • Item # 1HYL8
  • Mfr. Model # ADCL5814AKA-C346A
Alike-Keyed Standard Keyed Cam Lock Key # C346A, For Door Thickness (In.): 3/8, Bright Nickel Standard Keyed Cam Lock, Key C346A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disc tumbler-cylinder lock includes a removable flat cam and a reversible offset cam. Lock features a 5-disc lock cylinder and die-cast construction. 2 stop washers provide either 90° or 180° cam turn. Trim washer and mounting nut are included, as is a spur (lock) washer for mounting in wood and 2 ringed keys.
Show More Close
 

Technical Specifications

Item # 1HYL8
Mfr. Model # ADCL5814AKA-C346A
UNSPSC #46171513
Catalog Page 1963
Shipping Weight 0.18 lbs
Country of Origin China *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number C346A
For Door Thickness (In.) 3/8
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 31/32
Finish Bright Nickel
Weather Resistant No
Number of Keys 2
Cam Width (In.) 5/8
Cam Length (In.) 5/8
Offset (In.) 11/32
Head Dia. (In.) 15/16
Includes Removable Flat Cam, Reversible Offset Cams
Unlock Turn Direction Left
Unlocking Radius (Deg.) 90 or 180
Number of Pins 5
* This product's country of origin is subject to change

Welcome Sign In