Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Silver

  • Item # 6DPX9
  • Mfr. Model # A5200GLNKA - DG34822
Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid steel for added security with hardened steel shackles, rekeyable cylinders, and nonremovable keys. Body is stamped "US". Zinc-plated. 2 brass keys included. Government padlock meets stringent U.S. Government CID-A-A-59486 and CID-A-A59487 standards, including bump-resistance requirement.
Show More Close
 

Technical Specifications

Item # 6DPX9
Mfr. Model # A5200GLNKA - DG34822
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-1/8"
Shackle Width 3/4"
Shackle Material Boron Hardened Steel
Body Width 1-3/4"
Body Thickness 3/4"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. MJ34822 or DG34822
Body Color Silver
Body Finish Zinc Plated
National Stock No. 534000-158-3805
Number of Keys 2
High Security Yes
Non Removable Key Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms