Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver

  • Item # 4EZP3
  • Mfr. Model # A701KA
Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid steel padlock has 5-pin tumblers and includes 2 keys. Features rekeyable Pro SeriesĀ® cylinders with special spool pin tumblers that are virtually impossible to pick.
Show More Close
 

Technical Specifications

Item # 4EZP3
Mfr. Model # A701KA
UNSPSC #46171501
Catalog Page 1957
Shipping Weight 1.55 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 7/16"
Shackle Height 2"
Shackle Width 15/16"
Shackle Material Boron Hardened Steel
Body Height 2"
Body Width 2-1/2"
Body Thickness 1-1/8"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 27334
Includes (2) Keys
Body Color Silver
Body Dia. 2-1/2"
Body Finish Chrome Plated
Number of Keys 2
High Security Yes
Padlock Body Shape Round
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions