Check Availability
  • Keyed Padlocks
  • AMERICAN LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Gold

  • Item # 4EZN8
  • Mfr. Model # A41KATAG
Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid brass padlock with brass tag has a zinc-plated boron shackle and 5-pin cylinder. Includes a riveted blank brass tag, which can be field engraved for identification purposes.
Show More Close
 

Technical Specifications

Item # 4EZN8
Mfr. Model # A41KATAG
UNSPSC #46171501
Catalog Page 1957
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Width 3/4"
Shackle Material Boron Hardened Steel
Body Height 1-13/16"
Body Width 1-1/2"
Body Thickness 3/4"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 25314
Includes Brass Tag
Body Color Gold
Body Finish Zinc Plated
Number of Keys 2
High Security Yes
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In