Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver

  • Item # 4EZK7
  • Mfr. Model # A7201KA
Alike-Keyed Padlock, Open Shackle Type, 2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlock features a 7-pin tubular cylinder is pick-resistant and rekeyable to over 50,000 key changes. Dual ball-bearing locking mechanism resists pulling and prying. Solid steel body is case hardened and chrome-plated; resists sawing, cutting, and corrosion. Boron shackle offers superior cut residence.
Show More Close
 

Technical Specifications

Item # 4EZK7
Mfr. Model # A7201KA
UNSPSC #46171501
Shipping Weight 0.98 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2"
Shackle Width 3/4"
Shackle Material Boron Hardened Steel
Body Width 1-3/4"
Body Thickness 7/8"
Body Material Steel
Number of Bumpers 0
Number of Pins 7
Key Type Alike
Control Key Registration Required Yes
Opens with Key No. 15546
Includes (2) Keys
Body Color Silver
Body Finish Chrome Plated
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
Tubular Key Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms