Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Gray

  • Item # 4EZF1
  • Mfr. Model # A5201NKACOV
Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-security WeatherBuilt™ covered padlock has a patented keyway cover and patent-pending shackle seals for extreme weather and corrosion resistance. Its BumperStop® technology stops the transfer of force from the bump of key to the pins, preventing rotation of the cylinder so the padlock remains locked. 2 brass keys included.
Show More Close
 

Technical Specifications

Item # 4EZF1
Mfr. Model # A5201NKACOV
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.88 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 2"
Shackle Width 3/4"
Shackle Material Boron Hardened Steel
Body Height 2-3/16"
Body Width 2"
Body Thickness 3/4"
Body Material Steel
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Opens with Key No. 53624
Includes Two Keys
Body Color Gray
Number of Keys 2
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Shackle Type Extended
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In