Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Silver

  • Item # 3HWG6
  • Mfr. Model # A790KA
Alike-Keyed Padlock, Open Shackle Type, 1-1/2" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-security padlock has a 1/2" boron shackle to prevent cutting and a solid steel body to resist hammer blows and torsion. Pull-resistant cover plate and a 6-pin key retaining brass tumbler and 5-pin tumbler reduce the potential for lock picking and corrosion. Rekeyable with 2" shackles for application flexibility.
Show More Close
 

Technical Specifications

Item # 3HWG6
Mfr. Model # A790KA
UNSPSC #46171501
Catalog Page 1956
Shipping Weight 2.35 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 1/2"
Shackle Height 1-1/2"
Shackle Width 1-5/16"
Shackle Material Boron Alloy
Body Height 3"
Body Width 3"
Body Thickness 1"
Body Material Steel
Number of Pins 6
Key Type Alike
Control Key Registration Required No
Opens with Key No. 474542
Includes Keys
Body Color Silver
Body Finish Chrome Plated
High Security Yes
Padlock Body Shape Rectangular
Rekeyable Yes
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions