Check Availability
  • AMERICAN LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Black

  • Item # 38W791
  • Mfr. Model # A20KACOV
Alike-Keyed Padlock, Open Shackle Type, 1-1/8" Shackle Height, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a dual ball bearing locking mechanism that resists pulling and prying, this weather-resistant padlock has a hardened boron steel shackle for outstanding cut resistance. The Weatherbuiltâ„¢ cover provides protection against moisture, dirt, and grime.
Show More Close
 

Technical Specifications

Item # 38W791
Mfr. Model # A20KACOV
UNSPSC #46171501
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Keyed Padlock
Shackle Dia. 5/16"
Shackle Height 1-1/8"
Shackle Width 3/4"
Shackle Material Boron Hardened Steel
Body Width 1-3/4"
Body Thickness 3/4"
Body Material Brass
Number of Pins 5
Key Type Alike
Control Key Registration Required No
Body Color Black
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In