Check Availability
  • AMERICAN LIGHTING 

    LED Net Light, 70 Concave LED, 120V, 2400K

  • Item # 45TX46
  • Mfr. Model # 45TX46
LED Net Light, 70 Concave LED, 120V, 2400K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45TX46
Mfr. Model # 45TX46
UNSPSC #39111702
Shipping Weight 0.92 lbs
Country of Origin China *
Item LED Net Light
Watts 210
Color Temperature 2400K
Light Color Warm White
Lens Type Acrylic
Number of LEDs 70 Concave
Voltage 120
Length 4 ft.
Width 6 ft.
Height 1/2"
Housing Material PVC
Housing Color Green
Temp. Range -4 Degrees to 144 Degrees F
Rated Life 50,000 hr.
Standards UL
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov