Check Availability
  • AMERICAN GARAGE DOOR 

    Weatherseal Brush, L 8 ft, 1-1/2 In Brush

  • Item # 36T079
  • Mfr. Model # BP4125-8
Weatherseal Brush, L 8 ft, 1-1/2 In Brush
Qty
  • Web Price
    $78.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T079
Mfr. Model # BP4125-8
UNSPSC #30171505
Catalog Page 1124
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Weatherseal Brush
Includes 1-1/2" Polypropylene Brush and 1-1/4" x 45 Degree Angled Anodized Aluminum Holder
Type 8 ft. Length
For Use With Garage doors
* This product's country of origin is subject to change

Compliance and Restrictions