Check Availability
  • AMERICAN GARAGE DOOR 

    Polyprop. Brushseal, 1.25"x45 x 1", 8 ft

  • Item # 36T075
  • Mfr. Model # BP4121-8
Polyprop. Brushseal,  1.25"x45 x 1",  8 ft
Qty
  • Web Price
    $89.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T075
Mfr. Model # BP4121-8
UNSPSC #30171505
Catalog Page 1124
Shipping Weight 3.15 lbs
Country of Origin USA *
Item 1" Brush Weatherseal with 1-1/4" 45 Deg. Angled Holder, 8 ft. Overall Length
Includes (1) 5 ft. Piece, (1) 3 ft. Piece, 1-1/4" x 45 Degree Anodized Aluminum Holder with 1" Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
Type Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
* This product's country of origin is subject to change

Compliance and Restrictions