Check Availability
  • AMERICAN GARAGE DOOR 

    Weatherseal Brush, 12 ft L,3" Brush

  • Item # 36T073
  • Mfr. Model # BPS33-12
Weatherseal Brush, 12 ft L,3"  Brush
Qty
  • Web Price
    $176.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T073
Mfr. Model # BPS33-12
UNSPSC #30171505
Catalog Page 1124
Shipping Weight 4.26 lbs
Country of Origin USA *
Item Weatherseal Brush
Includes (1) 7 ft. Piece, (1) 5 ft. Piece, (1) 3" Polypropylene Brush, and (1) 3" Straight Anodized Aluminum Holder.
Type 12 ft. L x 6" W
For Use With Garage doors
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close