Check Availability
  • AMERICAN GARAGE DOOR 

    Weatherseal Brush, L 10 ft, 3 In Brush

  • Item # 36T072
  • Mfr. Model # BPS33-10
Weatherseal Brush, L 10 ft, 3 In Brush
Qty
  • Web Price
    $140.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T072
Mfr. Model # BPS33-10
UNSPSC #30171505
Catalog Page 1124
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Weatherseal Brush
Includes (1) 6 ft. Piece, (1), 4 ft. Piece, (1) 3" Polypropylene Brush, and (1) 3" Straight Anodized Aluminum Holder.
Type 10 ft. Length
For Use With Garage doors
* This product's country of origin is subject to change

Compliance and Restrictions