Check Availability
Control Station, 3 Oval Buttons, Nema 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help make garage door entry and exit easier with NEMA 1 control stations for garage and dock doors from American Garage Door. Features 3 oval button controls with open, close, and stop. Has faceplate, back box, and momentary contacts.

• Surface mount
• Fully guarded
Show More Close
 

Technical Specifications

Item # 36R990
Mfr. Model # LCE3
UNSPSC #30171512
Catalog Page 1125
Shipping Weight 0.85 lbs
Country of Origin China *
Item Control Station
Type Flush Mount
NEMA Rating 1
Includes Faceplate, Back Box, Momentary Contacts and (3) Oval Buttons with OPEN-CLOSE-STOP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In