Check Availability
  • AMERICAN GARAGE DOOR 

    Face Mount White Rolling Slat Door, Opening Height: 8 ft., Opening Width: 12 ft., Insulated: No

  • Item # 401K47
  • Mfr. Model # M422-12X8
Face Mount White Rolling Slat Door, Opening Height: 8 ft., Opening Width: 12 ft., Insulated: No
Qty
  • Web Price
    $4,762.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This galvanized steel rolling slat door is ideal for industrial applications. The galvanized steel construction helps to resist corrosion.
Show More Close
 

Technical Specifications

Item # 401K47
Mfr. Model # M422-12X8
UNSPSC #30171503
Shipping Weight 1095.0 lbs
Country of Origin USA *
Item Rolling Slat Door
Opening Height 8 ft.
Opening Width 12 ft.
Door Height 8 ft.
Door Width 4-1/4"
Door Material Galvanized Steel
Color White
Door Thickness 3/16"
Minimum Height Clearance 9 ft. 8 in.
Insulated No
Includes Windows No
Curtain/Slat Gauge 22
Finish Polyester
Roll Up Door Operation Manual Chain Hoist
Slat Shape Flat
Hood Included Yes
End Lock Yes
Curtain/Door Mounting Face Mount
Door Seals No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In