Check Availability
  • AMERICAN BEAUTY 

    Soldering Tip, Screwdriver, 0.375 In

  • Item # 5ZGX6
  • Mfr. Model # 43S
Soldering Tip, Screwdriver, 0.375 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZGX6
Mfr. Model # 43S
UNSPSC #23171535
Catalog Page 235
Shipping Weight 0.15 lbs
Country of Origin China *
Item Soldering Tip
Type Screwdriver
Size 3/8"
For Use With 5ZGV3, 5ZGV4, 5ZGV5,5ZGW0, 5ZGW1, 5ZGW2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In