Check Availability
Flux, 2in L, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19YP72
Mfr. Model # CS-FX2
UNSPSC #23171522
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Flux
Characteristics Water Soluble
Application Cleaning Joints As It Works
Length 2"
Size 2 oz.
Color White
Material Flux
For Use With Mfr. No. PSK50
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov