Check Availability
  • AMERI-VENT 

    Flexible Pipe Section, 4" Dia., 5 ft. L

  • Item # 4E858
  • Mfr. Model # 4FC5
Flexible Pipe Section, 4" Dia., 5 ft. L Flexible Pipe Section,4" Dia.,5 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ameri-Flex single wall connector system is UL Listed as a vent connector for installation as specified in the National Fuel Gas Code (ANSI Z 223.1, NFPA 54), NFPA 211, and other model codes such as Uniform Mechanical Code, National Mechanical Code, and Southern Mechanical Code. The flexible pipe section is single wall corrugated aluminum that connects from the appliance to Type B Gas Vent. May be compressed 4" per foot to shorten lengths. Cap ends offer snaplock design.
Show More Close
 

Technical Specifications

Item # 4E858
Mfr. Model # 4FC5
UNSPSC #40101506
Catalog Page 3096
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Single Wall Flexible Vent Pipe
Gas Vent Pipe Dia. 4"
Gas Vent Pipe Length 5 ft.
Gas Vent Pipe Item Single Wall Flexible Vent Pipe
End Type Snaplock Coupling
Dimension B 60"
For Use With Ameri Flex Single Wall Connector System
* This product's country of origin is subject to change

Compliance and Restrictions