Check Availability
  • AMERI-VENT 

    Flexible Pipe Section, 3" Dia., 1 ft. L

  • Item # 4E854
  • Mfr. Model # 3FC12
Flexible Pipe Section, 3" Dia., 1 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4E854
Mfr. Model # 3FC12
UNSPSC #40101506
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Single Wall Flexible Vent Pipe
Gas Vent Pipe Dia. 3"
Gas Vent Pipe Length 1 ft.
Gas Vent Pipe Item Single Wall Flexible Vent Pipe
End Type Snaplock Coupling
Dimension B 12"
For Use With Ameri Flex Single Wall Connector System
* This product's country of origin is subject to change

Welcome Sign In