Check Availability
  • AMERI-VENT 

    Chimney Liner,4" x 35 ft.,Aluminum

  • Item # 40LJ41
  • Mfr. Model # 4ALK35
Chimney Liner,4" x 35 ft.,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Ameri-Vent® chimney liner kit allows you to easily line a masonry chimney. Kit is suitable for Category I, gas-fired appliances with B-vent or appliances with a draft hood.
Show More Close
 

Technical Specifications

Item # 40LJ41
Mfr. Model # 4ALK35
UNSPSC #40101503
Catalog Page 3097
Shipping Weight 16.4 lbs
Country of Origin USA *
Item Chimney Liner Kit
Gas Vent Pipe Dia. 4"
Gas Vent Pipe Length 35 ft.
Bend Angle 90 Degrees
Gas Vent Pipe Item Chimney Liner Kit
Max. Duct Length 35 ft.
Liner Material Aluminum
High Temperature Degrees 470 Degrees F
Dimension B 4" x 35 ft.
For Use With Natural Gas
Includes Flashing, Rain Cap, Mortar Sleeve and Instruction sheet
* This product's country of origin is subject to change

Compliance and Restrictions